https://www.bdiexpress.com/medias/INDEBCBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTh8aW1hZ2UvanBlZ3xhREk1TDJnNFpTOHhNREk1TnpJNE1UYzNNelU1T0M5SlRrUkZRa05DVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZWMwN2E2Zjg3ZDdjNmY5MzM5Nzg4Yjk5OTA3M2I2YTBhNmJiMmIxODI4ZTZmZDk4MWQyODU2MWUxZDZiZTQzMA
EBC
EBC
7009CTA/P4AUA-EP
EBC EBC
描述
EBC 7009CTA/P4AUA-EP ; 轴承/角接触球轴承
Precision Ball Bearing; Angular Contact; Single Row; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload
制造商部件号
7009CTA/P4AUA-EP
BDI部件号
25176262
详情
227.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/7009CTA-P4AUA-EP/p/25176262
单价(不含税)
¥227.00 / 套
¥694.00 / 套 BDIExpress
¥694.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; Single Row; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload
详细描述
Precision Ball Bearing; Angular Contact; Single Row; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload