https://www.bdiexpress.com/medias/INDEBCBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTV8aW1hZ2UvanBlZ3xhRFJpTDJoa1ppOHhNREk1TnpJNE1qQXdNamszTkM5SlRrUkZRa05DVWtkWVdGaGZVRUZEUWpGZk1sTk1YMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDM3N2ZhOWQ0YzFmOGUwNDIyNzkxMWZmMWJiMGNiMGVjYmZiMDNiYWZhOTdlYjU3MTFkMDFiZTY1ZmIyZWFiMmU
EBC
EBC
7012AC-2RZTA/P4AUA-EP
EBC EBC
描述
EBC 7012AC-2RZTA/P4AUA-EP ; 轴承/角接触球轴承
Precision Ball Bearing; Angular Contact; Single Row; 60MM Bore; 95MM Outside Diameter; 18MM Width; 2 Seal Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload
制造商部件号
7012AC-2RZTA/P4AUA-EP
BDI部件号
25176267
详情
395.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/7012AC-2RZTA-P4AUA-EP/p/25176267
单价(不含税)
¥395.00 / 套
¥1,201.00 / 套 BDIExpress
¥1,201.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; Single Row; 60MM Bore; 95MM Outside Diameter; 18MM Width; 2 Seal Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload
详细描述
Precision Ball Bearing; Angular Contact; Single Row; 60MM Bore; 95MM Outside Diameter; 18MM Width; 2 Seal Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Light Preload