https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140496-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzJ8aW1hZ2UvanBlZ3xhRFptTDJoall5OHhNREUwTWpBME9URTBNRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBME9UWmZNekF3V0RNd01DNXFjR2N8NzkxODRmOTJkZTc2OGNjZGU4NTdmMTQwZTBjOTlhYjBiMzlmMjM4NDU5OTlkYjNlMWI4NWFkYTI4NzZjYzEwOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140496-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzJ8aW1hZ2UvanBlZ3xhRFptTDJoall5OHhNREUwTWpBME9URTBNRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBME9UWmZNekF3V0RNd01DNXFjR2N8NzkxODRmOTJkZTc2OGNjZGU4NTdmMTQwZTBjOTlhYjBiMzlmMjM4NDU5OTlkYjNlMWI4NWFkYTI4NzZjYzEwOA
ZWZ BEARINGS
ZWZ BEARINGS
726M/P5
ZWZ BEARINGS ZWZ BEARINGS
描述
ZWZ 726M/P5 ; 轴承/深沟球轴承
Precision Ball Bearing; Angular Contact; Single Row; 130MM Bore; 190MM Outside Diameter; 19MM Width; Open Enclosure; Machined Brass Cage; ABEC 5 Precision
制造商部件号
ZWZ 726M/P5
BDI部件号
25140496
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/726M-P5/p/25140496
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; Single Row; 130MM Bore; 190MM Outside Diameter; 19MM Width; Open Enclosure; Machined Brass Cage; ABEC 5 Precision
详细描述
Precision Ball Bearing; Angular Contact; Single Row; 130MM Bore; 190MM Outside Diameter; 19MM Width; Open Enclosure; Machined Brass Cage; ABEC 5 Precision

