https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-BNT-O-PH-SB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDZ8aW1hZ2UvanBlZ3xhREEzTDJneU5DOHhNRFF5TXpBd05qWXlOVGd5TWk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVgwSk9WRjlQWDFCSVgxTkNYekZKTWs5Zk16QXdlRE13TUM1cWNHY3w1ODdkYWM3MTg2MDhkMTU3MjkwYjUxZTVhYmVmNWVhNjk4MjIyMzI2ZTU0M2MzYzcxNDNkNzQ4YmNkNjhiNTA3
NTN
NTN
BNT010DTP2
NTN NTN
Description
BNT010DTP2 SPINDLE BEARING ; SINGLE ROW
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
BNT010DTP2
BDI #
21519198
Details
2222.2413797300005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BNT010DTP2/p/21519198
Your Price
$ 2,222.24 / each
$ 3,030.78 / each BDIExpress
$ 3,030.78 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.515
EAN
4547359913934
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and 2 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 32MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
1.26 Inch | 32 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh