https://www.bdiexpress.com/medias/INDINABRGXXX-ACB-G3204-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRGs1TDJnd05DOHhNRFV4TnpjMk1qVXdOamM0TWk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DWDBjek1qQTBYek13TUhnek1EQXVhbkJufGRkYzdmMTNjMGMzYmM0N2MyNDMwZDYzM2Y5OGQ3YzcyODQzN2U5ZGNlZjNlODcyYzhjNmFlYmQ3YzA3Nzk0NWE
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB-G3204-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRGs1TDJnd05DOHhNRFV4TnpjMk1qVXdOamM0TWk5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DWDBjek1qQTBYek13TUhnek1EQXVhbkJufGRkYzdmMTNjMGMzYmM0N2MyNDMwZDYzM2Y5OGQ3YzcyODQzN2U5ZGNlZjNlODcyYzhjNmFlYmQ3YzA3Nzk0NWE
INA
INA
G3204-KLLH-AH01
INA INA
描述
INA G3204-KLLH-AH01
Precision Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 28.8MM Width; 2 Seals Enclosure; SP Precision; 1 (Single) Bearing; Steel Cage Material
制造商部件号
G3204-KLLH-AH01
BDI部件号
24861380
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/G3204-KLLH-AH01/p/24861380
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4047643189705
重量 / Kilogram
0.21
Product Group - BDI
B00308
名称
Bearing
关键字串
Angular Contact
重量/磅
0.463
产品明细
Precision Angular Contact Ball Bearing
产品规格
20MM Bore; 47MM Outside Diameter; 28.8MM Width; 2 Seals Enclosure; SP Precision; 1 (Single) Bearing; Steel Cage Material
详细描述
Precision Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 28.8MM Width; 2 Seals Enclosure; SP Precision; 1 (Single) Bearing; Steel Cage Material

