https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwN3xpbWFnZS9qcGVnfGFEWTJMMmhqWVM4eE1EYzNNREU1TWpVMk5ESTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWHpKVFRGOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGI0ZTBkODk3NTFlZTk1NmM4MDRiZGIyZTRlMjQwMDZjMjlmNTE3YzczMGRmYWIyMWUzMDVjMGRmY2Q0ZWU0MTk
GMN BEARINGS
GMN BEARINGS
HYK6007-2RZ CTA P4+DUL T7274/25
GMN BEARINGS GMN BEARINGS
描述
GMN BEARINGS HYK6007-2RZ CTA P4+DUL T7274/25
Precision Ball Bearing; Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 28MM Outer Race Width; 2 Seals; Laminated Phenolic Resin Cage; 15 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing
制造商部件号
HYK6007-2RZ CTA P4+DUL T7274/25
BDI部件号
25158261
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/HYK6007-2RZ-CTA-P4+DUL-T7274-25/p/25158261
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 28MM Outer Race Width; 2 Seals; Laminated Phenolic Resin Cage; 15 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing
详细描述
Precision Ball Bearing; Angular Contact; Single Row; 35MM Bore; 62MM Outside Diameter; 28MM Outer Race Width; 2 Seals; Laminated Phenolic Resin Cage; 15 Degree Contact Angle; C0-Medium Internal Clearance; ABEC 4 Precision; Cage Guided in Outer Ring; Light Preload; Universal Matching; Duplex Bearing
