https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NXxpbWFnZS9qcGVnfGFEWXhMMmd3TVM4eE1EYzJOamN6T0RFNU5EUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8N2Y0OTUyMzVhODQ4M2U0MmFkYzkzMzMxOTNkZTBlZjFhNjQ3MzBjMTIwOTkwMmJlNDg3MzY0YTcwMGIwNjQxMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-2SL-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NXxpbWFnZS9qcGVnfGFEWXhMMmd3TVM4eE1EYzJOamN6T0RFNU5EUTJNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmTWxOTVgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8N2Y0OTUyMzVhODQ4M2U0MmFkYzkzMzMxOTNkZTBlZjFhNjQ3MzBjMTIwOTkwMmJlNDg3MzY0YTcwMGIwNjQxMg
NTN
NTN
MLE71903HVUJ74S
NTN NTN
Description
MLE71903HVUJ74S ANGULAR CONT BALL BRG ; NON-RETURNABLE 17MMX30MMX7MM
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
MLE71903HVUJ74S
BDI #
1223547
Details
541.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/MLE71903HVUJ74S/p/1223547
Your Price
$ 541.78 / each
$ 542.00 / each BDIExpress
$ 542.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.024
EAN
3413520599294
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MLE71903HVUJ74S
Weight / LBS
0.037
Long Description
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 7MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

