

TIMKEN
TIMKEN
MM203K-CR
TIMKEN TIMKEN
描述
TIMKEN MM203K-CR ; 轴承/深沟球轴承
Precision Ball Bearing; Angular Contact; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Phenolic Cage Material
制造商部件号
TIMKEN MM203K-CR
BDI部件号
25162337
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/MM203K-CR/p/25162337
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Phenolic Cage Material
详细描述
Precision Ball Bearing; Angular Contact; 17MM Bore; 40MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 0 Degree Contact Angle; Phenolic Cage Material