Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MM204KCR https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjN8aW1hZ2UvanBlZ3xhREZrTDJobVl5OHhNRFF6TkRZeU9UVTVPVEkyTWk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxQklYMU5DWHpNd01IZ3pNREF1YW5CbnxlYjdiZmRhOGMzY2MxZDliYmEzZWRkNzllNDk5MmY0YmZmNTY4ZDFkOGIwMTk1YTY5MmE5NzcxMjczM2RlZjU3
1366727 Precision Ball Bearings 

TIMKEN TIMKEN

MM204KCR

Description

MM204KCR PRECISION BALL BEARING ; 20MM ID 47MM OD 14MM WD

Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material

Part #

MM204K

BDI #
1366727

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

410.14612455 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 410.15 / each
$ 495.11 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.1
EAN
0087796051928
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
MM204K
Weight / LBS
0.221
Long Description
Precision Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh