

BDI APPROVED BEARING
BDI APPROVED BEARING
ZKLF2575-2RS-PE
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING ZKLF2575-2RS-PE
Precision Ball Bearing; Angular Contact; 25MM Bore; 75MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Plastic Cage Material
制造商部件号
ZKLF2575-2RS-PE
BDI部件号
25159486
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/ZKLF2575-2RS-PE/p/25159486
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; 25MM Bore; 75MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Plastic Cage Material
详细描述
Precision Ball Bearing; Angular Contact; 25MM Bore; 75MM Outside Diameter; 28MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Plastic Cage Material