https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNjN8aW1hZ2UvanBlZ3xhRFU0TDJnek9TOHhNRFV3TnpFeU5qRTBOVEExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNjU0N2I1NTY5ODE0MjVjZmYxMjQ0MTVjZjUxMzFlZGM3ZjFmZjZiYmUzNWViOGYxMWZkZWIxMGU4ZGVkY2Q3
CONSOLIDATED BEARING
CONSOLIDATED BEARING
10416-GE C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
10416-GE C/3 SELF ALIGNING BALL BEARING ; NON RETURNABLE
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 200MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
10416-GE C/3
BDI #
211185
Details
4245.2520044600005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/10416-GE-C-3/p/211185
Your Price
$ 4,245.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
7.89
EAN
0644075153942
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | Beveled One Side of Outer Ring
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
10416-GE C/3
Weight / LBS
17.401
Long Description
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 200MM Outside Diameter; 48MM Inner Race Width; 48MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
7.874 Inch | 200 Millimeter
Inner Race Width
1.89 Inch | 48 Millimeter
Outer Race Width
1.89 Inch | 48 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh