https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTd8aW1hZ2UvanBlZ3xhRFZpTDJneU9DOHhNRFF4T0RZNE1USXhOekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2OWRmMWI2ODFjNDk4ZTg2ZTBmOWRjZWIyMWIzMDgxYmJjNTJkYzhkNmEzYTFiNDkzMDhiNGYzZWVkYmQ4MGQw
CONSOLIDATED BEARING
CONSOLIDATED BEARING
1314-K
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
1314-K SELF-ALIGNING BALL BEARING ; TAPERED BORE
Self Aligning Ball Bearing; 70MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 35MM Inner Race Width; 35MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1314-K
BDI #
211422
Details
578.5338048300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1314-K/p/211422
Your Price
$ 578.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.06
EAN
0644075110419
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-314
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
1314-K
Weight / LBS
6.746
Long Description
Self Aligning Ball Bearing; 70MM Bore; Tapered Adapter Mount; 150MM Outside Diameter; 35MM Inner Race Width; 35MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.378 Inch | 35 Millimeter
Inner Race Width
1.378 Inch | 35 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh