https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzB8aW1hZ2UvanBlZ3xhRE0yTDJnME9DOHhNRE0zTXpZMk5qWTJPRFUzTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDBKU1h6TXdNSGd6TURBdWFuQm58MDZmMGIwNGQ0Zjk5ODM4YjM2ZDk0Yjc1ZTliZjBiMGRiZTAzZTFhZWU4ODllZGQwNDQ0MzEyZmYyZGIwNjkzNQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
1316 M C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
1316 M C/3 SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 39MM Inner Race Width; 39MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1316 M C/3
BDI #
211434
Details
1062.94453946
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1316-M-C-3/p/211434
Your Price
$ 1,062.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
4.18
EAN
0644075244398
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
1316 M C/3
Weight / LBS
9.215
Long Description
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 39MM Inner Race Width; 39MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Inner Race Width
1.535 Inch | 39 Millimeter
Outer Race Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh