

CHINA DOMESTIC
CHINA DOMESTIC
2308 E-2RS1TN9
CHINA DOMESTIC CHINA DOMESTIC
描述
福华2308 E-2RS1TN9 ; 轴承/调心球轴承
Self Aligning Ball Bearing; Double Row; 40MM Bore; 90MM Outside Diameter; 33MM Length Thru Bore; 2 Seal; Polyamide Cage; Shaft Mount; ABEC 1 Precision; C0-Medium Internal Clearance
制造商部件号
福华2308 E-2RS1TN9
BDI部件号
25167517
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/2308-E-2RS1TN9/p/25167517
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00152
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Ball Bearing
产品规格
Double Row; 40MM Bore; 90MM Outside Diameter; 33MM Length Thru Bore; 2 Seal; Polyamide Cage; Shaft Mount; ABEC 1 Precision; C0-Medium Internal Clearance
详细描述
Self Aligning Ball Bearing; Double Row; 40MM Bore; 90MM Outside Diameter; 33MM Length Thru Bore; 2 Seal; Polyamide Cage; Shaft Mount; ABEC 1 Precision; C0-Medium Internal Clearance