https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
BDI APPROVED
BDI APPROVED
S 2200-2RS ZEN
BDI APPROVED BDI APPROVED
描述
BDI APPROVED S 2200-2RS ZEN
Self Aligning Ball Bearing; Double Row; 10MM Bore; 30MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; 2 Seals; Steel Cage; C0-Medium Internal Clearance; ABEC 1
制造商部件号
S 2200-2RS ZEN
BDI部件号
25094204
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/S-2200-2RS-ZEN/p/25094204
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.012
Product Group - BDI
B00152
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Ball Bearing
产品规格
Double Row; 10MM Bore; 30MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; 2 Seals; Steel Cage; C0-Medium Internal Clearance; ABEC 1
详细描述
Self Aligning Ball Bearing; Double Row; 10MM Bore; 30MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; 2 Seals; Steel Cage; C0-Medium Internal Clearance; ABEC 1
