https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081054-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTB8aW1hZ2UvanBlZ3xhR1JpTDJnM1pTOHhNREEzTmpRME9URTBORGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFd05UUmZNekF3V0RNd01DNXFjR2N8YjBlYmM4NGI5NDNlMGU0YTEwZjI1ZmRhYzgwOTUyYWNhZDc0MjYzMGVhMTRiOTU3MTcyNWNkZjVmOGRlOTgwZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081054-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTB8aW1hZ2UvanBlZ3xhR1JpTDJnM1pTOHhNREEzTmpRME9URTBORGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFd05UUmZNekF3V0RNd01DNXFjR2N8YjBlYmM4NGI5NDNlMGU0YTEwZjI1ZmRhYzgwOTUyYWNhZDc0MjYzMGVhMTRiOTU3MTcyNWNkZjVmOGRlOTgwZg
CHINA DOMESTIC
CHINA DOMESTIC
S2201-2RS
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 S2201-2RS ; 轴承/调心球轴承
Self Aligning Ball Bearing; Double Row; 12MM Bore; 32MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; Shaft Mount; 2 Seals; Stainless Steel Cage; C0-Medium Clearance
制造商部件号
国产 S2201-2RS
BDI部件号
25081054
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/S2201-2RS/p/25081054
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Ball Bearing
产品规格
Double Row; 12MM Bore; 32MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; Shaft Mount; 2 Seals; Stainless Steel Cage; C0-Medium Clearance
详细描述
Self Aligning Ball Bearing; Double Row; 12MM Bore; 32MM Outside Diameter; 14MM Outer Race Width; 14MM Length Thru Bore; Shaft Mount; 2 Seals; Stainless Steel Cage; C0-Medium Clearance

