KBS BEARING
KBS BEARING
1726206 2RS
KBS BEARING KBS BEARING
描述
KBS BEARING 1726206 2RS
Angular Contact Ball Bearing; Single Row; Double Sealed; 1.181" Bore; 2.441" Outside Diameter; 0.63" Width
制造商部件号
1726206 2RS
BDI部件号
1468228
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/1726206-2RS/p/1468228
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.346
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Single Row; Double Sealed; 1.181" Bore; 2.441" Outside Diameter; 0.63" Width
详细描述
Angular Contact Ball Bearing; Single Row; Double Sealed; 1.181" Bore; 2.441" Outside Diameter; 0.63" Width

