https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140009-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkzNzd8aW1hZ2UvanBlZ3xhREF3TDJoa055OHhNREUwTWpBME5USTNOREUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBd01EbGZNekF3V0RNd01DNXFjR2N8MDg5ZWM1NTNmMTJiN2Q1ZjUxMGRlY2IwOTIyNmUxYjNiOWQ2MzA1NGYxYmQ2MWQxYmU3ZTliZjRlYjU3YmIzMg
HRB BEARING
HRB BEARING
3212A-2Z-TN
HRB BEARING HRB BEARING
描述
HRB 3212A-2Z-TN ; 轴承/角接触球轴承
Angular Contact Ball Bearing; Double Row; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; 2 Metal Shields Enclosure; Steel Cage Material; ABEC 1 Precision; 35 Degree Contact Angle; Steel Ball Material; 1 Single Bearing
制造商部件号
HRB 3212A-2Z-TN
BDI部件号
25140009
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/3212A-2Z-TN/p/25140009
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00152
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; 2 Metal Shields Enclosure; Steel Cage Material; ABEC 1 Precision; 35 Degree Contact Angle; Steel Ball Material; 1 Single Bearing
详细描述
Angular Contact Ball Bearing; Double Row; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; 2 Metal Shields Enclosure; Steel Cage Material; ABEC 1 Precision; 35 Degree Contact Angle; Steel Ball Material; 1 Single Bearing