https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNTh8aW1hZ2UvanBlZ3xhRGd6TDJneU9DOHhNRGMyT0RZM016RTBORGcyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFOU1h6TXdNSGd6TURBdWFuQm58YWZhZmE1ODEzNmE5MjEyMGMxNWMyZGJhM2YyODViNWU3YjA3Nzg5YjRkYWMxZjI2ZTc3NGYyZTMwZmM3ODRlOA
PEER BEARING
PEER BEARING
5203-2RS-NR
PEER BEARING PEER BEARING
描述
PEER BEARING 5203-2RS-NR
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 2 Seals Enclosure; Snap Ring
制造商部件号
5203-2RS-NR
BDI部件号
25116719
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/5203-2RS-NR/p/25116719
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106791676
重量 / Kilogram
0.09
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
重量/磅
0.211
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 2 Seals Enclosure; Snap Ring
详细描述
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 2 Seals Enclosure; Snap Ring
