https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL0-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODh8aW1hZ2UvanBlZ3xhR1EwTDJneFlpOHhNREEzTmpVME5UazNORE13TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV3d1h6TXdNRmd6TURBdWFuQm58MmQ4NTQ2OGIwZDE5Yzk0M2ZmYWIwZWQ5MTI0NDljZWIyNWI1YmRiYzJkZjc3NTg0YjE2M2RmOWNiZWUwMzNkNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL0-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODh8aW1hZ2UvanBlZ3xhR1EwTDJneFlpOHhNREEzTmpVME5UazNORE13TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV3d1h6TXdNRmd6TURBdWFuQm58MmQ4NTQ2OGIwZDE5Yzk0M2ZmYWIwZWQ5MTI0NDljZWIyNWI1YmRiYzJkZjc3NTg0YjE2M2RmOWNiZWUwMzNkNw
PEER BEARING
PEER BEARING
5304-Z
PEER BEARING PEER BEARING
描述
PEER BEARING 5304-Z
Angular Contact Ball Bearing; Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 1 Metal Shield Enclosure
制造商部件号
5304-Z
BDI部件号
25116755
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/5304-Z/p/25116755
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106791188
重量 / Kilogram
0.22
Product Group - BDI
B04270
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
重量/磅
0.5
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 1 Metal Shield Enclosure
详细描述
Angular Contact Ball Bearing; Double Row; 20MM Bore; 52MM Outside Diameter; 22.225MM Width; Steel Cage Material; 1 Metal Shield Enclosure

