

HRB BEARING
HRB BEARING
7004C
HRB BEARING HRB BEARING
描述
HRB 7004C ; 轴承/角接触球轴承
Angular Contact Ball Bearing; Single Row; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 1 Precision; 15 Degree Contact Angle; Nylon Cage Material
制造商部件号
HRB 7004C
BDI部件号
25174242
详情
17.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/7004C/p/25174242
单价(不含税)
¥17.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Single Row; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 1 Precision; 15 Degree Contact Angle; Nylon Cage Material
详细描述
Angular Contact Ball Bearing; Single Row; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 1 Precision; 15 Degree Contact Angle; Nylon Cage Material