https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157188-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2Nzl8aW1hZ2UvanBlZ3xhRFJqTDJnek9DOHhNREUwTVRjMk56QXdPREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjeE9EaGZNekF3V0RNd01DNXFjR2N8ZWMzM2M5ZTQ5YWVjNzE4OTE2ZmRkNjgwYzQ4NWIxYTBmNzc3OTNhYzBhZTljYjAzOGNhODI5NDBhNzIyNGFmNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157188-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2Nzl8aW1hZ2UvanBlZ3xhRFJqTDJnek9DOHhNREUwTVRjMk56QXdPREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjeE9EaGZNekF3V0RNd01DNXFjR2N8ZWMzM2M5ZTQ5YWVjNzE4OTE2ZmRkNjgwYzQ4NWIxYTBmNzc3OTNhYzBhZTljYjAzOGNhODI5NDBhNzIyNGFmNA
BDI APPROVED BEARING
BDI APPROVED BEARING
7201-2RS
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING 7201-2RS
Angular Contact Ball Bearing; Single Row; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 1 Precision; C0-Medium; Steel Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
制造商部件号
7201-2RS
BDI部件号
25157188
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/7201-2RS/p/25157188
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Single Row; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 1 Precision; C0-Medium; Steel Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
详细描述
Angular Contact Ball Bearing; Single Row; 12MM Bore; 32MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 1 Precision; C0-Medium; Steel Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing

