https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyOHxpbWFnZS9qcGVnfGFERXlMMmhrT1M4eE1EYzJPVFU0TnpnNU5qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlRreGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3w4YzJhYjlmYjA5YjI2ZGMyYzg4Mjc2ZTE1OTJiZmVjNjU4YTQ3NzMyMmYwMjhjZGE3OTAxZWFiMDQyZWU5YTE4
BDI APPROVED
BDI APPROVED
HYSV 7003 E P4 TAXDBS
BDI APPROVED BDI APPROVED
Description
BDI APPROVED HYSV 7003 E P4 TAXDBS
Angular Contact Ball Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ISO P4 Precision; Ceramic Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 2 Retaining Ring on Outer Ring; Heavy Preload
Part #
HYSV 7003 E P4 TAXDBS
BDI #
25098278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/HYSV-7003-E-P4-TAXDBS/p/25098278
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
ZRO238
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ISO P4 Precision; Ceramic Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 2 Retaining Ring on Outer Ring; Heavy Preload
Long Description
Angular Contact Ball Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ISO P4 Precision; Ceramic Ball Material; 2 Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 2 Retaining Ring on Outer Ring; Heavy Preload
