https://www.bdiexpress.com/medias/SROC-RBRGXXX-SA-DRB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY4OHxpbWFnZS9qcGVnfGFEVm1MMmhtTXk4eE1EYzJPVFV4TVRVM09UWTNPQzlUVWs5RExWSkNVa2RZV0ZoZlUwRmZSRkpDWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YzczYzFhNDUxYzhlYjU4YmZkY2Q1YmFkM2NkYWEyNzZlZjg2NzI5N2FmNWQxZmQ3YWFkZDA3NjhjNWY4NmZmYg
https://www.bdiexpress.com/medias/SROC-RBRGXXX-SA-DRB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY4OHxpbWFnZS9qcGVnfGFEVm1MMmhtTXk4eE1EYzJPVFV4TVRVM09UWTNPQzlUVWs5RExWSkNVa2RZV0ZoZlUwRmZSRkpDWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YzczYzFhNDUxYzhlYjU4YmZkY2Q1YmFkM2NkYWEyNzZlZjg2NzI5N2FmNWQxZmQ3YWFkZDA3NjhjNWY4NmZmYg
KIMBALL MIDWEST
KIMBALL MIDWEST
11309
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 11309
Self Aligning Bearing; Ball Bearing; Double Row; 50MM Bore; 110MM Outside Diameter; 27MM Width; Open
制造商部件号
11309
BDI部件号
22007228
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/11309/p/22007228
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Bearing
产品规格
Ball Bearing; Double Row; 50MM Bore; 110MM Outside Diameter; 27MM Width; Open
详细描述
Self Aligning Bearing; Ball Bearing; Double Row; 50MM Bore; 110MM Outside Diameter; 27MM Width; Open
