https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
CHINA DOMESTIC
CHINA DOMESTIC
51102
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 51102 ; 轴承/推力轴承
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outside Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 Precision
制造商部件号
国产 51102
BDI部件号
25137752
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/51102/p/25137752
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
15MM Bore 1; 16MM Bore 2; 28MM Outside Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 Precision
详细描述
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outside Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 Precision
