https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130445-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Njd8aW1hZ2UvanBlZ3xhR0ZtTDJnMFl5OHhNREUwTVRrMk1UWTRNamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME5EVmZNekF3V0RNd01DNXFjR2N8MTI4ZWYzOGMyM2ViYWFhOTQ3NTBhN2VhZTMzMGYwZDFmOGU4ZTI2ZjRhMmUzMjJjZWE0Y2Q4MWQ4N2NhNDY3NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130445-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Njd8aW1hZ2UvanBlZ3xhR0ZtTDJnMFl5OHhNREUwTVRrMk1UWTRNamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME5EVmZNekF3V0RNd01DNXFjR2N8MTI4ZWYzOGMyM2ViYWFhOTQ3NTBhN2VhZTMzMGYwZDFmOGU4ZTI2ZjRhMmUzMjJjZWE0Y2Q4MWQ4N2NhNDY3NQ
FRANKE BEARINGS
FRANKE BEARINGS
97052A LEL5-0400
FRANKE BEARINGS FRANKE BEARINGS
描述
FRANKE 97052A LEL5-0400 ; 轴承/钢丝轨道轴承
Ball Bearing; 392.25MM Bore; 407.75MM Outside Diameter; 17MM Width; Polyamide Cage; Spring Steel Race Ring; Bearing Steel Ball; -30 to 80 Degree C Temperature
制造商部件号
FRANKE 97052A LEL5-0400
BDI部件号
25130445
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/97052A-LEL5-0400/p/25130445
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.26
Product Group - BDI
B00234
名称
Bearing
关键字串
Ball
重量/磅
2.77782
产品明细
Ball Bearing
产品规格
392.25MM Bore; 407.75MM Outside Diameter; 17MM Width; Polyamide Cage; Spring Steel Race Ring; Bearing Steel Ball; -30 to 80 Degree C Temperature
详细描述
Ball Bearing; 392.25MM Bore; 407.75MM Outside Diameter; 17MM Width; Polyamide Cage; Spring Steel Race Ring; Bearing Steel Ball; -30 to 80 Degree C Temperature

