RBC BEARINGS
RBC BEARINGS
DW8FS464
RBC BEARINGS RBC BEARINGS
描述
RBC DW8FS464 ; 轴承类/深沟球轴承
Ball Bearing; Airframe; Double Row; 1/2" Bore; 1-7/16" Outside Diameter; 1-1/2" Outer Race Width; PTFE Seal and CRES Seal Cap; Extra Wide; Medium Duty
制造商部件号
RBC DW8FS464
BDI部件号
795295
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/DW8FS464/p/795295
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0637400568825
重量 / Kilogram
0.132
Product Group - BDI
B04102
名称
Bearing
关键字串
Ball
产品明细
Ball Bearing
产品规格
Airframe; Double Row; 1/2" Bore; 1-7/16" Outside Diameter; 1-1/2" Outer Race Width; PTFE Seal and CRES Seal Cap; Extra Wide; Medium Duty
详细描述
Ball Bearing; Airframe; Double Row; 1/2" Bore; 1-7/16" Outside Diameter; 1-1/2" Outer Race Width; PTFE Seal and CRES Seal Cap; Extra Wide; Medium Duty