https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117701-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI0NTZ8aW1hZ2UvanBlZ3xhR1kxTDJnMU5TOHhNREEzTmpVMk1EazBPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjM01ERmZNekF3V0RNd01DNXFjR2N8YWJmODgwZjI4Y2RmNmRhNTU1MWRlZmE0MGNmM2E4YWRjNmM5ZDk3MWNhNTUxZWMwMjNkODgzMDlmZjM4MTNhZA
PEER BEARING
PEER BEARING
FHRRCR205-A
PEER BEARING PEER BEARING
描述
PEER BEARING FHRRCR205-A
Cartridge Unit Bearing; 25MM Bore; 57.15MM Outside Diameter; 31MM Length Thru Bore; Eccentric Locking Mount; Wide Inner Ring; Rubber Insulator
制造商部件号
FHRRCR205-A
BDI部件号
25117701
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%A5%97%E7%AD%92%E5%8D%95%E5%85%83%E8%BD%B4%E6%89%BF/FHRRCR205-A/p/25117701
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106779377
重量 / Kilogram
0.204
Product Group - BDI
M06110
名称
Bearing
关键字串
Cartridge
产品明细
Cartridge Unit Bearing
产品规格
25MM Bore; 57.15MM Outside Diameter; 31MM Length Thru Bore; Eccentric Locking Mount; Wide Inner Ring; Rubber Insulator
详细描述
Cartridge Unit Bearing; 25MM Bore; 57.15MM Outside Diameter; 31MM Length Thru Bore; Eccentric Locking Mount; Wide Inner Ring; Rubber Insulator