对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

S1U-DI-215R DBL INTERLOCK BRG COATED BOM https://www.bdiexpress.com/medias/INDDODCRTXXX-S1UDI-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzF8aW1hZ2UvanBlZ3xhR001TDJoa01DOHhNRFkxTkRRNE56VXhNVEEzTUM5SlRrUkVUMFJEVWxSWVdGaGZVekZWUkVsZlEwTmZNekF3ZURNd01DNXFjR2N8NWM4MjI2N2FlOWIzNjNhN2E0YWIyOWQwYjJhMTI5ZWY2YjU1N2Y3MDkwOWJjOGUxNDQ1ZmE4ZGI4NjVmZDU2Mw
27379999 套筒单元轴承 

DODGE DODGE

S1U-DI-215R DBL INTERLOCK BRG COATED BOM

描述

DODGE S1U-DI-215R DBL INTERLOCK BRG COATED BOM

Cartridge Bearing; 2-15/16" Bore; 5.63" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion

制造商部件号

S1U-DI-215R DBL INTERLOCK BRG COATED BOM

BDI部件号
27379999

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
重量 / Kilogram
7.832
Product Group - BDI
B04311
安装形式
Concentric Collar
壳体形状
Cartridge Unit
壳体材料
Cast Iron
滚动体
Tapered Roller Bearing
伸长/非伸长
Non-Expansion
可再润滑
Yes
密封
Triple Lip Contact
其它特点
Double Row | Double Interlock | With Set Screw | 5.56" Machine Side Outside Diameter
英寸 - 公制
Inch
类别 - BDI
Mounted Cartridge Units
名称
Bearing
关键字串
Cartridge
重量/磅
17.25
详细描述
Cartridge Bearing; 2-15/16" Bore; 5.63" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
孔径
2.938 英寸 | 74.625 毫米
内圈长
4.5英寸 | 114.3毫米
壳体宽
3英寸 | 76.2毫米
外径
5.63 英寸 | 143.002 毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新