

PEER BEARING
PEER BEARING
UCRRCM204-12CR-A
PEER BEARING PEER BEARING
描述
PEER BEARING UCRRCM204-12CR-A
Cartridge Unit Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1.22" Length Thru Bore; Set Screw Mount; Wide Inner Ring; Conductive Rubber
制造商部件号
UCRRCM204-12CR-A
BDI部件号
25117703
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%A5%97%E7%AD%92%E5%8D%95%E5%85%83%E8%BD%B4%E6%89%BF/UCRRCM204-12CR-A/p/25117703
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106765288
重量 / Kilogram
0.225
Product Group - BDI
M06110
名称
Bearing
关键字串
Cartridge
产品明细
Cartridge Unit Bearing
产品规格
3/4" Bore; 2-17/32" Outside Diameter; 1.22" Length Thru Bore; Set Screw Mount; Wide Inner Ring; Conductive Rubber
详细描述
Cartridge Unit Bearing; 3/4" Bore; 2-17/32" Outside Diameter; 1.22" Length Thru Bore; Set Screw Mount; Wide Inner Ring; Conductive Rubber