Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1112 https://www.bdiexpress.com/medias/INDL-BPBXXXX-PRESSFIT-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxODV8aW1hZ2UvanBlZ3xhR1l3TDJnNVlpOHhNREl3T0RjME16a3hOVFUxTUM5SlRrUk1MVUpRUWxoWVdGaGZVRkpGVTFOR1NWUmZNa0pNVkY4ek1EQllNekF3TG1wd1p3fDEwMDU4OGVkNDM0N2FlMmRlODNjZWY1NGQ3ZmRlN2JhYmZlMGVhMzUxMzY0ZWM0ZWExNmM5YmE1MzUxNzY5NjQ
579213 Pillow Block Bearings 

LINKBELT LINKBELT

1112

Description

1112 PILLOW BLOCK SLEEVE BEARING ; 3/4" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10407185

BDI #
579213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.22306405 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 180.22 / each
$ 246.26 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.303
EAN
0662327175177
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10407185
Weight / LBS
0.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
2.4 Inch | 61 Millimeter
Actual Bolt Center to Center
2.4 Inch | 61Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh