https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997159-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDR8aW1hZ2UvanBlZ3xhR1UyTDJoaFpDOHhNREEzTmpJM01USTBOek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeE5UbGZNekF3V0RNd01DNXFjR2N8NTQ2YTIyNmQ1MTNiNTE4Nzk3NWZiNmMzYjA4OTQxNjE1N2RmMWMzNmIyMDEyNzIyODIzZDJjZDFmYjEyODcxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997159-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDR8aW1hZ2UvanBlZ3xhR1UyTDJoaFpDOHhNREEzTmpJM01USTBOek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeE5UbGZNekF3V0RNd01DNXFjR2N8NTQ2YTIyNmQ1MTNiNTE4Nzk3NWZiNmMzYjA4OTQxNjE1N2RmMWMzNmIyMDEyNzIyODIzZDJjZDFmYjEyODcxOQ
GRAPHITE METALLIZING
GRAPHITE METALLIZING
163-5139-212
GRAPHITE METALLIZING GRAPHITE METALLIZING
描述
GRAPHITE METALLIZING 163-5139-212
Pillow Block Bearing; 2-7/16" Bore; 2-1/8" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Sleeve Bearing; 6-1/4" Bolt Spacing; Cast Iron; Non-expansion
制造商部件号
163-5139-212
BDI部件号
24997159
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/163-5139-212/p/24997159
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2-7/16" Bore; 2-1/8" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Sleeve Bearing; 6-1/4" Bolt Spacing; Cast Iron; Non-expansion
详细描述
Pillow Block Bearing; 2-7/16" Bore; 2-1/8" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Sleeve Bearing; 6-1/4" Bolt Spacing; Cast Iron; Non-expansion

