https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197214-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjV8aW1hZ2UvanBlZ3xhREppTDJneE1DOHhNREk1TlRFMU9Ea3pNVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjeU1UUmZNekF3ZURNd01DNXFjR2N8ZjIzZjEyM2Q1ZTcxYzkyODQ1Y2U2NjIzN2QxZGFlMWQ2OWFmZjZhYzA0ZDk5YmEwYWU4ZDQxM2Q0YjJhNzc4Yw
PT INTERNATIONAL
PT INTERNATIONAL
CM-UCP207
PT INTERNATIONAL PT INTERNATIONAL
描述
PTI CM-UCP207 ; 轴承/带座轴承
Pillow Block Bearing; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion; 2 Bolt
制造商部件号
PTI CM-UCP207
BDI部件号
25197214
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/CM-UCP207/p/25197214
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion; 2 Bolt
详细描述
Pillow Block Bearing; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion; 2 Bolt