

AMI BEARINGS
AMI BEARINGS
CUCP203CE
AMI BEARINGS AMI BEARINGS
Description
CUCP203CE PILLOW BLOCK BEARING ; 17MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 86MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
CUCP203CE
BDI #
101918

Details
127.7406
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CUCP203CE/p/101918
Your Price
$ 127.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.934
EAN
0808250136094
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC203
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
CUCP203CE
Weight / LBS
2.45
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 86MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing Maximum
4.134 Inch | 105Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bolt Spacing Minimum
3.386 Inch | 86Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh