https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117261-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDJ8aW1hZ2UvanBlZ3xhR1F4TDJoalppOHhNREEzTmpVMU1EWXlOek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjeU5qRmZNekF3V0RNd01DNXFjR2N8ZDdhY2UzNzcyZjI2NmVhZWYwNGEwM2Q0MjM0MGRhMTMyYzE1MzI5MmE0MjVhODYzZWJlMDI1NzRiN2NkOWY0Nw
PEER BEARING
PEER BEARING
FHGP205-16-B
PEER BEARING PEER BEARING
描述
PEER BEARING FHGP205-16-B
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
制造商部件号
FHGP205-16-B
BDI部件号
25117261
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/FHGP205-16-B/p/25117261
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106977896
重量 / Kilogram
0.84
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
详细描述
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals