https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081482-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzN8aW1hZ2UvanBlZ3xhRE13TDJnMFl5OHhNREEzTmpRM05qSXhNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFME9ESmZNekF3V0RNd01DNXFjR2N8ZDMyNThmZjBmMWI4ZTU3ZDcyN2U0NWFjMjhmNTI5NDYyMGE0YTdmNDViNGI3MzVhMDQxYTJlOTk4ZTYwOGJkZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081482-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzN8aW1hZ2UvanBlZ3xhRE13TDJnMFl5OHhNREEzTmpRM05qSXhNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFME9ESmZNekF3V0RNd01DNXFjR2N8ZDMyNThmZjBmMWI4ZTU3ZDcyN2U0NWFjMjhmNTI5NDYyMGE0YTdmNDViNGI3MzVhMDQxYTJlOTk4ZTYwOGJkZQ
PEER BEARING
PEER BEARING
FHPMRZ204-12-SPI
PEER BEARING PEER BEARING
描述
PEER BEARING FHPMRZ204-12-SPI
Pillow Block Bearing; 3/4" Bore; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Steel Stainless; Contact Seals
制造商部件号
FHPMRZ204-12-SPI
BDI部件号
25081482
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/FHPMRZ204-12-SPI/p/25081482
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
3/4" Bore; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Steel Stainless; Contact Seals
详细描述
Pillow Block Bearing; 3/4" Bore; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Steel Stainless; Contact Seals

