对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FHPP204-12 https://www.bdiexpress.com/medias/INDPBCPBXXXX-FHPPZ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTV8aW1hZ2UvanBlZ3xhR00yTDJnMk9DODVPREExTlRjNE1UQTRPVFU0TDBsT1JGQkNRMUJDV0ZoWVdGOUdTRkJRV2w4eVFreFVYek13TUhnek1EQXVhbkJufGU3NDQ0MTA1ZGFjYWFiYTNlNmNjZjcxMWZlZmYzNzcwMjZmYmIyMDE3NTZhMWY1NGU3MjgyYzRmZWQwNTZmOGM
21538657 带座轴承 

PEER BEARING PEER BEARING

FHPP204-12

描述

PEER BEARING FHPP204-12

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Eccentric Collar Mount; Ball Bearing; No Relubricatable; Stainless Steel; Contact Seal; Non-Expansion

制造商部件号

FHPP204-12

BDI部件号
21538657

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SKF WWW.PEERBEARING.COM
最低订购量
EAN条码
1200106977490
重量 / Kilogram
0.345
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Eccentric Collar Mount; Ball Bearing; No Relubricatable; Stainless Steel; Contact Seal; Non-Expansion
详细描述
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Eccentric Collar Mount; Ball Bearing; No Relubricatable; Stainless Steel; Contact Seal; Non-Expansion