https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117331-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTd8aW1hZ2UvanBlZ3xhRGM0TDJnM05DOHhNREEzTmpVMk1EQTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjek16RmZNekF3V0RNd01DNXFjR2N8Mzg5ZmNiYTYxYzhjMmRiYWM1YzgyNzBkNTI3NDM3NmZlMWI0ODc2NDlhMDlhNzc4M2Y5NjAyZDVjYjgzZmJmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117331-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTd8aW1hZ2UvanBlZ3xhRGM0TDJnM05DOHhNREEzTmpVMk1EQTJORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjek16RmZNekF3V0RNd01DNXFjR2N8Mzg5ZmNiYTYxYzhjMmRiYWM1YzgyNzBkNTI3NDM3NmZlMWI0ODc2NDlhMDlhNzc4M2Y5NjAyZDVjYjgzZmJmZg
PEER BEARING
PEER BEARING
FSGP205-16-C
PEER BEARING PEER BEARING
描述
PEER BEARING FSGP205-16-C
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
制造商部件号
FSGP205-16-C
BDI部件号
25117331
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/FSGP205-16-C/p/25117331
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106795964
重量 / Kilogram
0.815
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
详细描述
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals

