https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117641-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mzh8aW1hZ2UvanBlZ3xhRE00TDJnMFppOHhNREEzTmpVMU56VXdPRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjMk5ERmZNekF3V0RNd01DNXFjR2N8YmYzMGZjYzM4NmM0MGVlYTdiMDZiZmEzYjg4ZmM2ODMyN2U1NDIyNjAwNTAwMTFkNDJjMGU3ZWRkZmVkMmM1OA
PEER BEARING
PEER BEARING
HCPA210-32
PEER BEARING PEER BEARING
描述
PEER BEARING HCPA210-32
Pillow Block Bearing; 2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 3-45/64" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Tapped Base
制造商部件号
HCPA210-32
BDI部件号
25117649
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/HCPA210-32/p/25117649
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106773566
重量 / Kilogram
2.65
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 3-45/64" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Tapped Base
详细描述
Pillow Block Bearing; 2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 3-45/64" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Tapped Base