https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TOHhNREl5TlRjNE1qVTFORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZRME5mTXpBd2VETXdNQzVxY0djfDZhZDU5MTA2Y2VkM2VmOTNjNDM3ZWIwZjQ5OGVlMzgxMjE3MmM2MjFiMzk4MGM1M2RiOWQzY2MzYWQyOTFjNzI
24297022
Pillow Block Bearings
SKF
SKF
P2B 300-SRB-CRH
SKF SKF
Description
P2B 300-SRB-CRH PLW BLOCK RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B 300-SRB-CRH
BDI #
24297022
Details
1123.63991974
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-300-SRB-CRH/p/24297022
Your Price
$ 1,123.64 / each
$ 1,356.41 / each BDIExpress
$ 1,356.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.17
EAN
7316579142120
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475215-300
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
21
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.578 Inch | 65.481 Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
8.438 Inch | 214.325Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh