![P2B-SCBAH-207-FF MOD](/medias/INDDODPBXXXX-P2BSCAH-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDV8aW1hZ2UvanBlZ3xhR1l4TDJnME5DODVPVEF6TXpFd09UWXlOekU0TDBsT1JFUlBSRkJDV0ZoWVdGOVFNa0pUUTBGSVh6SkNURlJmTXpBd1dETXdNQzVxY0djfDkwNTAwMDA0Y2M5Nzk0Nzk5OWE2N2M2MzZiMjNlZjBjYzkwZGRmYWNkYzBlMGRiMTNiYjUzODJjMGZjMmZkMjQ)
![P2B-SCBAH-207-FF MOD](/medias/INDDODPBXXXX-P2BSCAH-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDV8aW1hZ2UvanBlZ3xhR1l4TDJnME5DODVPVEF6TXpFd09UWXlOekU0TDBsT1JFUlBSRkJDV0ZoWVdGOVFNa0pUUTBGSVh6SkNURlJmTXpBd1dETXdNQzVxY0djfDkwNTAwMDA0Y2M5Nzk0Nzk5OWE2N2M2MzZiMjNlZjBjYzkwZGRmYWNkYzBlMGRiMTNiYjUzODJjMGZjMmZkMjQ)
22270409
Pillow Block Bearings
DODGE
DODGE
P2B-SCBAH-207-FF MOD
DODGE DODGE
Description
P2B-SCBAH-207-FF MOD; 140748 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
140748
BDI #
22270409
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
531.39688512
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCBAH-207-FF-MOD/p/22270409
Your Price
$ 531.40 / each
$ 760.00 / each BDIExpress
$ 760.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.173
EAN
0782477490620
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-207
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140748
Weight / LBS
10.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.984 Inch | 50.4 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bolt Spacing Maximum
7.938 Inch | 201.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh