19419979
Pillow Block Bearings
PT INTERNATIONAL
PT INTERNATIONAL
SAF22522-315
PT INTERNATIONAL PT INTERNATIONAL
Description
SAF22522-315 PILLOW BLOCK ASSEMBLY ; 3-15/16IN DIA SHAFT
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101020668
BDI #
19419979
Details
1962.54139828
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22522-315/p/19419979
Your Price
$ 1,962.54 / each
$ 2,039.32 / each BDIExpress
$ 2,039.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.37
EAN
0080067529102
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
89
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh