https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPAW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMjl8aW1hZ2UvanBlZ3xhRGhrTDJnM015OHhNRFU0TnpBNU1qVXhOamc1TkM5SlRrUk9WRTVRUWxoWVdGaGZVMUJCVjE4eVFreFVYek13TUhnek1EQXVhbkJufGFiNGFiNDMxNGNiMDQ3OGUwMGVmNTM0OWU2YzlhMTI1NWRmNzExNmUyNWE5ZjEwYWJiNzIwYjhmZGViYmJlYTI
1230539
Pillow Block Bearings
NTN
NTN
SPAW2211-115N1
NTN NTN
Description
SPAW2211-115N1 PILLOW BLOCK BEARING ; 1-15/16" 2B
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
SPAW2211-115N1
BDI #
1230539
Details
776.96763681
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SPAW2211-115N1/p/1230539
Your Price
$ 776.97 / each
$ 1,059.66 / each BDIExpress
$ 1,059.66 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.889
EAN
4547359196566
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MX-W22211EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Actual Bolt Center to Center
7.6 Inch | 193Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh