https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167815-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODR8aW1hZ2UvanBlZ3xhRFV4TDJneU55OHhNREk1TmpFNU1EUTJPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjNE1UVmZNekF3ZURNd01DNXFjR2N8MmVjYWVlNWQ3YTA4NWIzMWI4NjQyMGQ0M2RiMjIzYjhiZmIxZjJiYmUwMTM1MmI4ZDRhZjFiMDJhMTc5Yzc1Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167815-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODR8aW1hZ2UvanBlZ3xhRFV4TDJneU55OHhNREk1TmpFNU1EUTJPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjNE1UVmZNekF3ZURNd01DNXFjR2N8MmVjYWVlNWQ3YTA4NWIzMWI4NjQyMGQ0M2RiMjIzYjhiZmIxZjJiYmUwMTM1MmI4ZDRhZjFiMDJhMTc5Yzc1Ng
CHINA DOMESTIC
CHINA DOMESTIC
SUCP205
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 SUCP205 ; 轴承/带座轴承
Pillow Block Bearing; 25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Stainless Steel; Single Lip Contact Land Riding Rubber; Non-Expansion
制造商部件号
国产 SUCP205
BDI部件号
25167815
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SUCP205/p/25167815
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Stainless Steel; Single Lip Contact Land Riding Rubber; Non-Expansion
详细描述
Pillow Block Bearing; 25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Stainless Steel; Single Lip Contact Land Riding Rubber; Non-Expansion

