Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSPA210-50MM https://www.bdiexpress.com/medias/INDPTIPBXXXX-SUCSPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MTd8aW1hZ2UvanBlZ3xhRGxsTDJnNVlTODVOVGt3TWpBeU5ETXpOVFkyTG1wd1p3fDE2YTFhNmQwOWE1ODA3YzkwOTExMzAyMWNlNzE2MTZjYzVjNWM1NjdjZDZlNGYzNTM5YWEyYWVhYWRjNmFiZTg
18132047 Pillow Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

SUCSPA210-50MM

Description

SUCSPA210-50MM TAPED BASE BEARING ; 50MM STNL STL

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

2101025218

BDI #
18132047

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

639.0999543500001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 639.10 / each
$ 664.10 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.451
EAN
0800675188993
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC210-50MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Insert | Solid Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
7.71618
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh