TIMKEN
TIMKEN
TAPN26K115SEN
TIMKEN TIMKEN
Description
TAPN26K115SEN PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 367.284MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
TAPN26K115SEN
BDI #
774262
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN26K115SEN/p/774262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
51.69
EAN
0883450308687
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
136
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 367.284MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
5.91 Inch | 150 Millimeter
Length Thru Bore
4.76 Inch | 120.904 Millimeter
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Bolt Spacing Minimum
14.46 Inch | 367.284Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh