Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP SY-50 SD https://www.bdiexpress.com/medias/INDCONPBXXXX-SY-TP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTF8aW1hZ2UvanBlZ3xhRFkyTDJnMFlpODVOVGt3TURZNU56SXpNVFkyTG1wd1p3fDQ4ZDZmMTViNzA3MzY2ODExNGYzZmE4MWNlNjVkNzIxMmFhZDJmNWM4ZjNhYzk5YzUxZTg0NjA4NGEwZDgzMDQ
210403 Pillow Block Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

TP SY-50 SD

Description

TP SY-50 SD PILLOW BLOCK FLANGE UNIT ; THERMOPLASTIC W/SET SCREW

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

TP SY-50 SD

BDI #
210403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.3075 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.94
EAN
0644075261852
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SS479210-D
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://consbrgs.com
Weight / LBS
6.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh