

BDI APPROVED BEARING
BDI APPROVED BEARING
UCP-208-24 1-1/2
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING UCP-208-24 1-1/2
Pillow Block Bearing; 1-1/2" Bore; 1-15/16" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; B Seal; Non-expansion
制造商部件号
UCP-208-24 1-1/2
BDI部件号
25125199
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCP-208-24-1-1-2/p/25125199
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1-1/2" Bore; 1-15/16" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; B Seal; Non-expansion
详细描述
Pillow Block Bearing; 1-1/2" Bore; 1-15/16" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; B Seal; Non-expansion