https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NXxpbWFnZS9qcGVnfGFEUTRMMmd4Tnk4eE1EYzJPRGMxT1RVeU1UTXhNQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyZGRlMTYwNzMxYjdlYTczMGFiNzZiY2M5ZGJhNzBmN2I5MDFmNTk4ZTYyNDQwYzFlNThjYTY5ZTBmNzk0Njcw
FYH
FYH
UCP206-19G5
FYH FYH
描述
FYH UCP206-19G5
Pillow Block Bearing; 1-3/16" Bore; 1.689" Base to Center Height; 4.8" Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 1-1/2" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion; Shaft Tolerance Class G5
制造商部件号
UCP206-19G5
BDI部件号
25170154
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCP206-19G5/p/25170154
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1-3/16" Bore; 1.689" Base to Center Height; 4.8" Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 1-1/2" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion; Shaft Tolerance Class G5
详细描述
Pillow Block Bearing; 1-3/16" Bore; 1.689" Base to Center Height; 4.8" Bolt Spacing; 2 Mounting Hole; Set Screw Locking; 1-1/2" Length Thru Bore; Ball Bearing; 1 Piece Solid; Relubricatable; Cast Iron Housing; Single Lip Contact Seal; Non-Expansion; Shaft Tolerance Class G5