

EBC
EBC
UCP206-S
EBC EBC
描述
EBC UCP206-S ; 轴承/带座轴承
Pillow Block Bearing; 30MM Bore; 42.9MM Base to Center Height; 2 Mounting Hole; M14 Bolt; Set Screw Mount; Ball Bearing; 121MM Bolt Spacing; Relubricatable; Cast Iron; Contact Seal; Non-expansion
制造商部件号
EBC UCP206-S
BDI部件号
25157424
详情
38.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCP206-S/p/25157424
单价(不含税)
¥38.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
30MM Bore; 42.9MM Base to Center Height; 2 Mounting Hole; M14 Bolt; Set Screw Mount; Ball Bearing; 121MM Bolt Spacing; Relubricatable; Cast Iron; Contact Seal; Non-expansion
详细描述
Pillow Block Bearing; 30MM Bore; 42.9MM Base to Center Height; 2 Mounting Hole; M14 Bolt; Set Screw Mount; Ball Bearing; 121MM Bolt Spacing; Relubricatable; Cast Iron; Contact Seal; Non-expansion